Beli mesin coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Cat Powder Coatingatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Input Power (W): 50
- Buckets Volume (L): 45
- Total Spray Electrostatic Manual Powder Coatingatribut:
- Air Consumption (N.m³/h): 13.5
- Injector Discharge (g/minute): Max. 500 (4 bar)
- Maximum Pressure (bar): Max. 7
- Output Voltage (KV): 0-100
- Power Supply (V): 100 to 220
- TRUSCO Air Gun (Semprotan Angin Kompresor)atribut:
- Exhaust Vent: phi32mm
- Hose Mounting Nozzle: Rc1/4
- Intake Pipe Diameter (phi mm): 30.5
- Length (mm): 144
- Minimum Inside Diameter (phi mm): 22
- Normal Working Pressure (MPa): 0.6
- Overall Height (mm): 145
- Weight (g): 317
- Air Consumption (m³/minute): 0.47
- Nozzle diameter (mm): phi30.5
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- DLAB Micropipette Single Channel (Mikropipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- KRISBOW Mesin Pelapis Bubuk ElektrostatikDeskripsi:Electrostatic Powder Coating PC19-800atribut:
- Power (W/V/Hz): 50/220/50
- Temperature Range in Use (°C): 0-50
- Gun Weight (Kg): 0.5
- Max. Output Current (µa): 180
- Max. Output Voltage (kV): 100
- Maximum Powder (g/minute): 600
- Dimensions (LxWxH) (cm): 60x80x113.5
- Max. Input Air Pressure (Bar): 8
- Optimum Input Air Pressure (Bar): 4-6
- Powder Hopper (L): 50
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Deskripsi:Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.atribut:
- Size (mm): 970×690×995
- Supply Voltage (Ph/V/Hz): 1/220-240/50-60
- Vacuum (mbar/kPa): 254/25.4
- Container content (l): 60
- Container material: Stainless Steel
- Accessory Nominal Diameter: ID70/ID50/ID40
- Air Flow (m³/hour): 148/532
- Connection Nominal Diameter: ID70
- Container Emptying: Set-down Trolley
- Filter Area (m²): 0.95
- Filters: Flat Pleated Filter
- Part Number: 1.576.104.0
- Rated Input Power (kW): 2.4
- Sound Pressure Level (dBA): 73
- Vacuuming Type: Electric
- Takigen Handle With SpringDeskripsi:A built-in spring allows the handle to stop in either the open or closed position.atribut:
- Working Load (N): 294
- Material: PC: ABS alloy
- Accessories: SW - Nut
- Dimensions h (mm): 38
- Dimensions l2 (mm): 101
- Dimension L1 (inch): 134
- Dimension W1 (mm): 88
- Dimension W2 (mm): 57
- Dimensions p1 (mm): 114
- Dimensions p2 (mm): 68
- Purpose: Kitchen equipment/food machinery
- monotaro.id Cable Ties 2.5x100mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 100
- Width (mm): 2.5
- Banding range (mm): 2-22
- Min. Loop Tensile Strength (kg): 8
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- BESTKP Strip PowderDeskripsi:Strip Powder adalah bubuk pembersih yang bersifat alkaline, cara kerja pembersihannya dengan cara mengikis (stripping) kotoran.Cara Pemakaian- Basahi permukaan yang akan dibersihkan dengan sedikit air (sampai kondisi lembab).- Taburkan Strip Powder secukupnya pada permukaan.- Gosok dengan menggunakan alat bantu, seperti tapas, sikat atau mesin poles (tergantung kebutuhan).- Bilas dengan air hingga bersih.atribut:
- Color: Grayish White
- Cleaner Form: Powder
- CKE Exhaust Fan EFC Series (Kipas Exhaust)Deskripsi:Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- Sharp Mesin Cuci Front Loadingatribut:
- Height (mm): 850
- JJXF Anti-Bee Suitatribut:
- Size: L
- Color: Yellow
- Suit style: Anti-bee Suits for foreigners
- Material: PVC Compound fabric
- Property: Cut resistant, anti acid and alkali, gas liquid
- Dimensions Packaging (cm): 56x52x41
- Milton Roy Dosing Pump PD Series (Pompa Kimia)Deskripsi:Dosing Pump LMI Milton Roy PD013-708NI adalah pompa dosing kimia yang digunakan untuk kapasitas 0,95 liter per jam pada tekanan kerja hingga 17,3 bar. Pompa Dosing Kimia LMI Milton Roy PD013-708NI ini adalah model dan teknologi baru terbaru yang dirancang untuk injeksi kimia lebih ekonomis yang memiliki panjang stroke dapat diatur secara manual. Pompa Injeksi Kimia LMI Milton Roy PD013-708NI ini dirancang secara tertutup untuk memberikan perlindungan terhadap kondisi kelembaban dan korosif dan memiliki konstruksi dan daya tahan kualitas tinggi.
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
Daftar Harga mesin coating Terbaru October 2026
| ALDO Mesin Cat Powder Coating | Rp18.999.900 |
| Total Spray Electrostatic Manual Powder Coating | Rp58.999.900 |
| TRUSCO Air Gun (Semprotan Angin Kompresor) | Rp2.299.900 |
| DLAB Micropipette Single Channel (Mikropipet) | Rp1.599.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
| KRISBOW Mesin Pelapis Bubuk Elektrostatik | Rp28.999.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
| MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek) | Rp109.900 |
| KARCHER Industrial Vacuum Cleaners (Penyedot Debu) | Rp58.999.900 |
| Takigen Handle With Spring | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P101001219-1.jpg)
/lnP103452779-2.jpg)
/e7P104565511-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
/avP108493391-1.jpg)


/d4P109092472-12.jpg)

/6hP110233233-1.jpg)
/lsP105146784-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/JJXF%20Anti-Bee%20Suit/8rP107315315-1.jpg)
/crP108496459-1.jpg)
/P101578286-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)